Skip Content
ANGLE DRIVER DRILL 12V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE DRIVER DRILL 12V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTAD01Z
  • Mfr. Model # AD01Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 407
  • Shipping Weight 2.7 lbs

Product Details

Angle Driver, Voltage 12.0, Chuck Size 3/8 In., No Load RPM 0 - 800, Transmission Aluminium Gear Housing, Clutch Style High Accurate Spring, Handle Type Paddle Switch, Battery Included None, Battery Pack Replacement 195332-9, Battery Type 12 V Max Li-Ion 1.3 Ah, Chuck Keyed, Tool Length 11-3/4 In., Tool Weight 2.4 lbs.

Technical Specs

  • Features 2-5/8" Head Height, Variable Speed
  • Handle Type Ergonomic Soft Rubber Grip
  • Item Cordless Angle Drill
  • Includes Drill Chuck, Chuck Key, Phillips Bit 2-50
  • Number of Batteries 2
  • Battery Included No
  • Tool Weight 2.0 lbs.
  • No Load RPM 0 - 800
  • Voltage 12.0
  • Battery Pack Replacement MKT195332-9
  • Battery Capacity 1.3 Ah
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Bare Tool
  • Brushless Motor No
  • Tool Length 11-3/4"
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list