Skip Content
ANGLE DRIVER 12V DRILL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE DRIVER 12V DRILL KIT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTAD01
  • Mfr. Model # AD01
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 407
  • Shipping Weight 2.7 lbs

Product Details

Angle Driver, Voltage 12.0, Chuck Size 3/8 In., No Load RPM 0 - 800, Transmission Aluminium Gear Housing, Clutch Style High Accurate Spring, Handle Type Paddle Switch, Battery Included (2) MKTBL1014, Battery Pack Replacement 195332-9, Battery Type 12 V Max Li-Ion 1.3 Ah, Chuck Keyed, Tool Length 11-3/4 In., Tool Weight 2.4 lbs., Includes 2 each 1.3Ah, Charger (DC10WB), Chuck key (763450-7) Phillips #2 bit, Case

Technical Specs

  • Features 2-5/8" Head Height, Variable Speed
  • Handle Type Ergonomic Soft Rubber Grip
  • Includes (2) 12V Max (1.3 Ah) Li-Ion Batteries BL1014, Charger DC10WB, Drill Chuck, Chuck Key, Phillips Bit 2-50, Plastic Carrying Case
  • Item Cordless Angle Drill Kit
  • Number of Batteries 2
  • Battery Included (2) BL1014 MKT195332-9
  • Battery Pack Replacement MKT195332-9
  • No Load RPM 0 - 800
  • Tool Weight 2.4 lbs.
  • Chuck Size 3/8"
  • Battery Capacity 1.3 Ah
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 11-3/4"

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list