Skip Content
ANGLE DRILL 3/8 12V BARE INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE DRILL 3/8 12V BARE INSERT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHPS11BN
  • Mfr. Model # CHPS11BN
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 400
  • Shipping Weight 3.2 lbs

Technical Specs

  • Features 5 Postion Head
  • Handle Type Straight
  • Item Angle Drill
  • Includes L-BOXX Insert Only
  • Max. Torque 115 in-lbs.
  • Battery Included No
  • No Load RPM 0 to 1300
  • Tool Weight 2.8 lbs.
  • Voltage 12.0
  • Battery Included / Bare Tool Bare Tool
  • Tool Length 11-1/2"
  • Chuck Size 3/8"
  • Cordless Tool Battery Type Li-Ion
  • Number of Batteries 0
  • Battery Pack Replacement 22DK17
  • Battery Capacity Not Specified
  • Max. Power Not Specified
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list