Skip Content
ANGLE DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE DIE GRINDER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG320AC4A
  • Mfr. Model # 320AC4A
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 8.00
  • Includes Collet Wrenches
  • Bearing Type Ball
  • HP 0.4 HP
  • Item Air Die Grinder
  • Duty Industrial
  • Overall Length 6-23/32"
  • Exhaust Rear
  • Throttle Lever
  • Handle Material Composite
  • Variable Speed No
  • CFM @ Full Load 32.0
  • Free Speed 20,000 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Right Angle Length 2-5/8"
  • Grinder Type Right Angle
  • Min. Hose Size 3/8"
  • Collet 1/4" and 6mm
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list