ANGLE DIE GRINDER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE DIE GRINDER KIT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG301BK
  • Mfr. Model # 301BK
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2754
  • Shipping Weight 2.4 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 6.00
  • HP 0.3
  • Bearing Type Ball
  • Includes Tool, (2) Wrenches, 6 mm Collet, (10) Abrasive Stones, Plastic Case and Manuals
  • Item Air Die Grinder
  • Exhaust Front
  • Duty Standard
  • Overall Length 5-1/4"
  • Throttle Lever
  • Collet 1/4"
  • Handle Material Aluminium
  • Variable Speed No
  • Free Speed 21,000 RPM
  • CFM @ Full Load 24.0
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Grinder Type Right Angle
  • Characteristics Light Weight
  • Right Angle Length 2-5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list