ANGLE DIE GRINDER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3109-13AC
  • Mfr. Model # CP3109-13AC
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2756
  • Shipping Weight 4.0 lbs

Product Details

Pneumatic Die Grinder, Industrial, Grinder Type Angle Die Grinder 1/4 In., Free Speed 13,000, 0.80 HP, Rear Exhaust, 5.25 Average CFM @ 15 Second Run Time, 31.8 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 3/8 In., Min. Hose Size 3/8 I

Technical Specs

  • Average CFM @ 15 Second Run Time 5.25
  • Bearing Type Ball
  • HP 0.8
  • Item Air Die Grinder
  • Exhaust Rear
  • Duty Industrial
  • Overall Length 8.6"
  • Collet 1/4"
  • Throttle Safety Lever
  • Handle Material Composite
  • CFM @ Full Load 31.8
  • Variable Speed Yes
  • Free Speed 13,000 RPM
  • Min. Hose Size 3/8"
  • Air Inlet 0.375"
  • Required Pressure 90 PSI
  • Right Angle Length 3"
  • Grinder Type Angle Die Grinder 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list