Skip Content
ANGLE DIE GRINDER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3019-12AC
  • Mfr. Model # CP3019-12AC
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2756
  • Shipping Weight 2.18 lbs

Product Details

Pneumatic Die Grinder, Industrial, Grinder Type Angle Die Grinder 1/4 In., Free Speed 12,000, 0.50 HP, Rear Exhaust, 7 Average CFM @ 15 Second Run Time, 17.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 1/4 In., Min. Hose Size 5/16 In.

Technical Specs

  • Average CFM @ 15 Second Run Time 7.00
  • Bearing Type Ball
  • HP 1/2
  • Item Air Angle Grinder
  • Duty Industrial
  • Exhaust Rear
  • Overall Length 8.5"
  • Collet 1/4"
  • Throttle Safety Lever
  • Handle Material Composite
  • CFM @ Full Load 17.0
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • Required Pressure 90 PSI
  • Air Inlet 0.25"
  • Min. Hose Size 5/16"
  • Right Angle Length 1.5"
  • Grinder Type Angle Die Grinder 1/4"
  • Includes 1/4" Series 300 Collet, 31" L Exhaust Hose, 7/16" and 11/16" Flat Wrench
  • Characteristics Streamlined Safety Lever, Highly Durable Bevel Gear
  • Reach 1-13/64"
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list