ANGLE DIE GRINDER, 0.33 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE DIE GRINDER, 0.33 HP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG302B
  • Mfr. Model # 302B
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 2754
  • Shipping Weight 1.85 lbs

Product Details

Economical, standard heavy-duty die grinders in a compact design. Use for grinding, edge breaking, deburring, porting, and polishing. In tight spots the compact right-angle configuration provides easy access.

Technical Specs

  • Average CFM @ 15 Second Run Time 6.00
  • Bearing Type Ball
  • HP 0.33
  • Includes 1/4" and 6mm Collets and (2) Wrenches
  • Duty Standard
  • Item Air Angle Die Grinder
  • Exhaust Rear
  • Overall Length 7"
  • Throttle Lever
  • Characteristics Lightweight, Durable, Ergonomic Composite
  • Collet 1/4"
  • Handle Material Composite
  • CFM @ Full Load 23.0
  • Variable Speed No
  • Free Speed 20,000 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Right Angle Length 2-9/32"
  • Grinder Type Right Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list