ANGLE CUTTER AC/DC 12/10 15AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE CUTTER AC/DC 12/10 15AMP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT4112H
  • Mfr. Model # 4112H
  • UNSPSC # 40141743
  • CATALOGUE PAGE # 427
  • Shipping Weight 39.6 lbs

Product Details

Angle cutter is used to cut steel, concrete and masonry materials. Superior performance and long life. Pivoting wheel guard allows guard position with an 89 degree range, 10 inch diamond blade has a 3 inch capacity and an adjustable base.

Technical Specs

  • Features Guide Wheels on the Tool Guard Ensure Smooth Tool Travel Over Surface Material, Rubber Shield Protects the Operators Hand and Motor From Debris, Lock-on Button for Continuous Operation, Ball Bearing Construction for Longer Tool Life, "sjs" Technology Prevents Kickback if Blade Jams Protecting Both the Operator and Tool, Integrated Nozzle can be Connected to Vacuum System for Clean Operation
  • Includes Plastic Carrying Case, Socket Wrench
  • Item Angle Grinder
  • Handle Design Rat Tail
  • No Load RPM 0 to 5000
  • Switch Type Trigger
  • Tool Weight 25.1 lbs.
  • Speed Type Single
  • Voltage 120 VAC
  • Tool Length 25-1/2"
  • Wheel Dia. 12"
  • Lock-on Yes
  • Nominal Amps 15

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list