Skip Content
ANGLE CLAMP,90 DEG,4-1/8 IN MITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE CLAMP,90 DEG,4-1/8 IN MITER

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CN99
  • Mfr. Model # 4CN99
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Item 90 Degrees Angle Clamp
  • Jaw Height (In.) 2-13/32
  • Function Eliminate Set-up Time and Effort for Metal-working Applications that Involve Right-angle Joining, Assembling, Welding or Grinding
  • Miter Capacity (In.) 4-1/8
  • Jaw Length (In.) 5-1/4
  • Includes Handle that Resist Weld Spattering
  • Spindle Copper-plated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list