ANGLE CLAMP,90 DEG,2-7/16 IN MITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE CLAMP,90 DEG,2-7/16 IN MITER

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C843
  • Mfr. Model # 5C843
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Includes Handle that Resist Weld Spattering
  • Item 90 Degrees Angle Clamp
  • Jaw Height (In.) 1-27/64
  • Jaw Length (In.) 4-3/32
  • Miter Capacity (In.) 2-7/16
  • Function Eliminate Set-up Time and Effort for Metal-working Applications that Involve Right-angle Joining, Assembling, Welding or Grinding
  • Spindle Copper-plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list