Skip Content
ANGLE CLAMP,2 3/4 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE CLAMP,2 3/4 CAP

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YA84
  • Mfr. Model # 6YA84
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Angle Clamp
  • Jaw Length (In.) 2-1/4
  • Jaw Height (In.) 1-3/8
  • Material Aluminum
  • Type 90 Degrees
  • Miter Capacity (In.) 2-3/4
  • Spindle Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list