Skip Content
ANGLE BROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE BROOM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1VAC5
  • Mfr. Model # 1VAC5
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 1669
  • Shipping Weight 1.3 lbs

Product Details

Tough Guy(TM) synthetic broom. 56 in. Angled trim reaches under low cabinets and into other hard to reach places. Durable flagged fill.

Technical Specs

  • Handle Dia. 7/8"
  • Item Angle Broom
  • Handle Length 46-3/4"
  • Bristle Color Yellow
  • Handle Material Vinyl Coated Aluminum
  • Sweep Face 12"
  • Trim Length 7-1/2"
  • Bristle Material Synthetic
  • Handle Colour Yellow
  • Chemical Resistant Yes
  • Broom Application Smooth, Semi-Smooth
  • Acid Resistant No
  • Broom Grade Medium-Duty
  • Color Coding System No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list