Skip Content
ANGLE BROOM,61 IN. OAL,6IN. TRIM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE BROOM,61 IN. OAL,6IN. TRIM L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NFG2
  • Mfr. Model # 1NFG2
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Handle Material Fiber
  • Item Angle Broom
  • Sweep Face 9"
  • Bristle Color White
  • Trim Length 6"
  • Features Made for Extreme Environments
  • Handle Colour Yellow
  • Handle Length 58"
  • Handle Dia. 15/16"
  • Acid Resistant No
  • Bristle Material Fiber
  • Chemical Resistant No
  • Color Coding System No
  • Broom Grade Medium-Duty
  • Broom Application Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list