Skip Content
ANGLE BRCKET WITH 1/4 HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANGLE BRCKET WITH 1/4 HOLES

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBH7
  • Mfr. Model # BH7
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Zinc Phosphate
  • Item Angle Bracket
  • Standards UL/CUL
  • For Use With Wire or Chain Drop
  • Material Steel
  • Height 0.3"
  • Flange Thickness 9/32" Angled
  • Description/Special Features 0.281" Holes
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list