Skip Content
ANGLE BRACKET,90 DEG,2 HOLES,GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANGLE BRACKET,90 DEG,2 HOLES,GOLD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HAE3
  • Mfr. Model # 2HAE3
  • UNSPSC # 31162502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Gold
  • Finish Gold Galvanized
  • Includes -
  • Item Channel Angle Bracket
  • Cable Range -
  • Thickness 1/4
  • Depth 2"
  • Material Steel
  • Sub-Category Fittings and Brackets
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list