ANGLE BACK BOX,60 AMP PIN + SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANGLE BACK BOX,60 AMP PIN + SLEEVE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DLU8
  • Mfr. Model # 5DLU8
  • UNSPSC # 39121309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • HP -
  • Includes Adapter Plate for 60 Amp Inlets & Receptacles
  • Item Angle Back Box
  • Package Quantity 1
  • Phase -
  • Use With 60 Amp Leviton Pin & Sleeve Inlets & Receptacles
  • Voltage -
  • Hub -
  • Amps 60
  • Box Type Dead End
  • Length 7-3/4"
  • Material Nonmetallic
  • Width 4-5/8"
  • Angle Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list