Skip Content
ANGLE ALUMINUM 4FT 3/16 1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANGLE ALUMINUM 4FT 3/16 1 1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EYR2
  • Mfr. Model # 2EYR2
  • UNSPSC # 30101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Unpolished
  • Item 90 Degree Angle Stock
  • Length 4 Ft
  • Material Aluminum
  • Thickness 3/16"
  • Standards ASTM B308, AMS-QQ-A-200
  • Alloy Type 6061
  • Length Tolerance +/-4.000"
  • Temper T6
  • Thickness Tolerance +/-0.007"
  • Leg Length Tolerance +/-0.012"
  • Typical Hardness 95
  • Hardness Scale BHN
  • Leg Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list