ANEMOMETER + TEMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANEMOMETER + TEMP METER

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTMA10A
  • Mfr. Model # TMA10A
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 1252
  • Shipping Weight 2.42 lbs

Product Details

Unit measures and calculates a continuous moving average of air velocity and volume for up to 2 hours. Switch between degree C and degree F: record and display min./max./avg. of a reading at a single point. Features include data hold, auto power-off, an R

Technical Specs

  • Item Anemometer
  • Includes Hard Carrying Case, Battery and Instructions
  • Temp. Range 32 Degrees F - 122 Degrees F
  • Cord Length 4 ft.
  • Display 9999 Count LCD Digital
  • Velocity (FPM) 125 - 4900
  • Safety Rating CE
  • Manufacturers Warranty Length 1 yr.
  • Temp. Accuracy +/-1.5 F
  • Auto Power Off Yes
  • Data Hold Yes
  • Velocity (MPS) 0.4 to 25
  • Probe Size 70mm Dia
  • Interface RS-232
  • Air Velocity Accuracy +/-2%
  • Air Volume 1 - 9999 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list