Skip Content
ANEMOMETER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANEMOMETER SD LOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTSDL310
  • Mfr. Model # SDL310
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 1251
  • Shipping Weight 4.1 lbs

Product Details

Thermo-Anemometer/Datalogger, Velocity 80 to 5900 FPM, Velocity 0.4 to 25 MPS, Velocity 0.9 to 55.9 MPH, Velocity 1.4 to 90 KPH, Velocity 0.8 to 48.6 Knots, Air Velocity Accuracy 2 Reading, Temp. Range 32 to 122F (0 to 50C), Temp. Accuracy 1.5F/0.8C, Prob

Technical Specs

  • Includes Batteries, SD Card, Vane Sensor, Carrying Case, and Instructions
  • Temp. Range 32 Degrees F - 122 Degrees F
  • Cord Length 3.3 ft.
  • Data Logging Yes
  • Item Anemometer
  • Power Source (6) AA Batteries or AC Adapter
  • Display LCD
  • Special Features Data logger Stores Up to 20 M Readings in Excel(R) Format on a 2 GB SD Card, Type K/j Thermocouple Input FPR Temperature Measurement
  • Resolution 1 FPM
  • Velocity (FPM) 80 - 4930
  • Temp. Accuracy +/-1.5 Degrees F
  • Velocity (MPS) 0.4 - 25
  • Auto Power Off Yes
  • Data Hold Yes
  • Interface RS-232
  • Storage Capacity 20 Million data records using 2G SD card
  • Probe Size 2.80" dia.
  • Velocity (KPH) 1.4 - 90
  • Velocity (Knots) 0.8 - 48.6
  • Velocity (MPH) 0.9 to 55.9
  • Vane Material Plastic
  • Humidity Sensing No
  • Air Velocity Accuracy +/-2%
  • Manufacturers Warranty Length 1 yr.
  • Humidity Accuracy +/-2%
  • Sensing Method Rotating Vane and Thermistor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list