Skip Content
ANEMOMETER,HOT WIRE,0 TO 6000 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANEMOMETER,HOT WIRE,0 TO 6000 FPM

TSI ALNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPD3
  • Mfr. Model # 3MPD3
  • UNSPSC # 41114401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Includes Instructions
  • Item Anemometer
  • Temp. Range 0 to 200 F
  • Special Features Articulated Probe
  • Display LCD
  • Temp. Accuracy +/-0.5 F
  • Probe Size 40" x 0.28"
  • Velocity (MPS) 0 to 30
  • Velocity (FPM) 0 to 6000
  • Calibration Certificate NIST
  • Interface RS-232
  • Storage Capacity 12,700 Samples Plus 100 Test IDs
  • Air Velocity Accuracy +/-3% of Reading or +/-3 FPM
  • Power Source (4) AA Batteries
  • Data Logging Yes
  • Resolution 1 fpm
  • Manufacturers Warranty Length 1 yr.
  • Data Hold No
  • Auto Power Off No
  • Sensing Method Hot Wire and Thermistor
  • Humidity Sensing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list