Skip Content
ANEMOMETER,HOT WIRE,0 TO 6000 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANEMOMETER,HOT WIRE,0 TO 6000 FPM

TSI ALNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPD2
  • Mfr. Model # 3MPD2
  • UNSPSC # 41114401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Temp. Range 0 to 200 F
  • Includes Instructions
  • Item Anemometer
  • Display LCD
  • Temp. Accuracy +/-0.5 F
  • Velocity (FPM) 0 to 6000
  • Velocity (MPS) 0 to 30
  • Calibration Certificate NIST
  • Probe Size 40" x 0.28"
  • Storage Capacity 12,700 Samples Plus 100 Test IDs
  • Interface RS-232
  • Air Velocity Accuracy +/-3% of Reading or +/-3 FPM
  • Data Logging No
  • Power Source (4) AA Batteries
  • Resolution 1 fpm
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off No
  • Data Hold No
  • Humidity Sensing No
  • Sensing Method Hot Wire and Thermistor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list