Skip Content
ANCHR DROP-IN FLNG STL ZP 7/8X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHR DROP-IN FLNG STL ZP 7/8X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30577.062.0001
  • Mfr. Model # U30577.062.0001
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1091
  • Shipping Weight 1.42 lbs

Technical Specs

  • Item Anchor
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 11,880
  • Anchor Dia. 7/8"
  • Bolt Dia. 5/8"
  • Thread Depth 7/8"
  • Min. Hole Depth 2-1/2"
  • Drill Bit Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list