Skip Content
ANCHOR WEDGE TRUBOLT SS 3/8X2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR WEDGE TRUBOLT SS 3/8X2-1/4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWW3822
  • Mfr. Model # WW3822
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.08 lbs

Product Details

Trubolt 304 stainless steel wedge anchor is a versatile fully threaded design. One-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Includes Nut and Washers
  • Item Wedge Anchor
  • Thread Size 3/8"-16
  • Thread Length 1-1/8"
  • Meets/Exceeds A-A-1923A Type 4
  • Agency Compliance UL
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2240 lbs.
  • Anchor Dia. 3/8"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 2260 lbs.
  • Anchor Length 2-1/4"
  • Max. Work Thickness 3/8"
  • Min. Embedment 1-1/2"
  • Embedment In Concrete 1-1/2"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list