Skip Content
ANCHOR WEDGE 5/8X8-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR WEDGE 5/8X8-1/2

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS5884
  • Mfr. Model # WS5884
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.69 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Includes Nut and Washers
  • Thread Size 5/8"-11
  • Ultimate Pullout (Lb.) 15,020 lbs.
  • Ultimate Shear (Lb.) 11,900 lbs.
  • Agency Compliance UL
  • Thread Length 5-3/4"
  • Meets/Exceeds A-A-1923A Type 4
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 7180 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 7120 lbs.
  • Anchor Dia. 5/8"
  • Anchor Length 8-1/2"
  • Min. Embedment 7-1/2"
  • Embedment In Concrete 7-1/2"
  • Max. Work Thickness 5-1/8"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list