Skip Content
ANCHOR WEDGE 5/8X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR WEDGE 5/8X7

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS5870
  • Mfr. Model # WS5870
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 1.0 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Material Carbon Steel
  • Includes Nut and Washers
  • Item Wedge Anchor
  • Thread Size 5/8"-11
  • Ultimate Pullout (Lb.) 14,920 lbs.
  • Agency Compliance UL
  • Ultimate Shear (Lb.) 11,900 lbs.
  • Thread Length 5-1/4"
  • Meets/Exceeds A-A-1923A Type 4
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 7120 lbs.
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 7120 lbs.
  • Anchor Dia. 5/8"
  • Embedment In Concrete 5-1/8"
  • Min. Embedment 5-1/8"
  • Max. Work Thickness 3-5/8"
  • Anchor Length 7"
  • Finish Zinc Plated
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List