ANCHOR WEDGE 5/8X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ANCHOR WEDGE 5/8X5

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS5850
  • Mfr. Model # WS5850
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.45 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Includes Nut and Washers
  • Ultimate Pullout (Lb.) 8000 lbs.
  • Thread Size 5/8"-11
  • Ultimate Shear (Lb.) 7120 lbs.
  • Thread Length 3-1/4"
  • Meets/Exceeds A-A-1923A Type 4
  • Agency Compliance UL
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 7180 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 7120 lbs.
  • Anchor Dia. 5/8"
  • Max. Work Thickness 1-5/8"
  • Anchor Length 5"
  • Min. Embedment 2-3/4"
  • Embedment In Concrete 2-3/4"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list