ANCHOR WEDGE 316SS 1/2 X 4-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ANCHOR WEDGE 316SS 1/2 X 4-1/4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXSWW1242
  • Mfr. Model # SWW1242
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Item Wedge Anchor
  • Thread Size 1/2-13"
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251: UL: Factory Mutual: COLA - RR2748: California State Fire Marshall: Caltrans: Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Thread Length 2-3/4
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251: UL: Factory Mutual: COLA - RR2748: California State Fire Marshall: Caltrans: Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 4760
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 5100
  • Anchor Dia. 1/2"
  • Anchor Length 4-1/4"
  • Max. Work Thickness 1-1/2
  • Min. Embedment 2-1/4"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list