Skip Content
ANCHOR WEDGE 316SS 1/2 X 3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR WEDGE 316SS 1/2 X 3-3/4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXSWW1236
  • Mfr. Model # SWW1236
  • UNSPSC # 31162102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Item Wedge Anchor
  • Material 316 Stainless Steel
  • Thread Size 1/2-13"
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251: UL: Factory Mutual: COLA - RR2748: California State Fire Marshall: Caltrans: Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Thread Length 2-1/4
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 5100
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 4760
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251: UL: Factory Mutual: COLA - RR2748: California State Fire Marshall: Caltrans: Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Anchor Dia. 1/2"
  • Anchor Length 3-3/4"
  • Max. Work Thickness 1
  • Min. Embedment 2-1/4"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list