Skip Content
ANCHOR WEDGE 303 S/S 1/2X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR WEDGE 303 S/S 1/2X7

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWW1270
  • Mfr. Model # WW1270
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.37 lbs

Product Details

Trubolt 304 stainless steel wedge anchor is a versatile fully threaded design. One-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Includes Nut and Washers
  • Material 304 Stainless Steel
  • Thread Size 1/2"-13
  • Thread Length 3-1/2"
  • Agency Compliance UL
  • Meets/Exceeds A-A-1923A Type 4
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 5100 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 4760 lbs.
  • Anchor Length 7"
  • Anchor Dia. 1/2"
  • Max. Work Thickness 4-1/4"
  • Min. Embedment 2-1/4"
  • Embedment In Concrete 6"
  • Ultimate Pullout (Lb.) 5100 lbs.
  • Ultimate Shear (Lb.) 4760 lbs.
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list