ANCHOR WEDGE 303 S/S 1/2X4-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR WEDGE 303 S/S 1/2X4-1/4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWW1242
  • Mfr. Model # WW1242
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.25 lbs

Product Details

Trubolt 304 stainless steel wedge anchor is a versatile fully threaded design. One-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Includes Nut and Washers
  • Item Wedge Anchor
  • Ultimate Pullout (Lb.) 5100 lbs.
  • Thread Size 1/2"-13
  • Agency Compliance UL
  • Thread Length 2-3/4"
  • Meets/Exceeds A-A-1923A Type 4
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 5100 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 4760 lbs.
  • Anchor Dia. 1/2"
  • Anchor Length 4-1/4"
  • Max. Work Thickness 1-1/2"
  • Min. Embedment 2-1/4"
  • Embedment In Concrete 2-1/4"
  • Ultimate Shear (Lb.) 4760 lbs.
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list