Skip Content
ANCHOR WEDGE 3/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR WEDGE 3/8X3

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS3830
  • Mfr. Model # WS3830
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.1 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Includes Nut and Washers
  • Item Wedge Anchor
  • Material Carbon Steel
  • Thread Size 3/8"-16
  • Ultimate Pullout (Lb.) 2240 lbs.
  • Thread Length 1-3/4"
  • Ultimate Shear (Lb.) 2620 lbs.
  • Meets/Exceeds A-A-1923A Type 4
  • Agency Compliance UL
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2240 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 2,620
  • Anchor Dia. 3/8"
  • Anchor Length 3"
  • Embedment In Concrete 1-1/2"
  • Max. Work Thickness 1-1/8"
  • Min. Embedment 1-1/2"
  • Finish Zinc Plated
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list