!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANCHOR WEDGE 3/8X2-3/4

ANCHOR WEDGE 3/8X2-3/4

ITW BUILDEX

ANCHOR WEDGE 3/8X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANCHOR WEDGE 3/8X2-3/4

ANCHOR WEDGE 3/8X2-3/4

ITW BUILDEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLXWS3826
  • Mfr. Model # WS3826
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Anchor Length 2-3/4"
  • Thread Length 1-5/8"
  • Min. Embedment 1 1/2 in
  • Embedment In Concrete 1-1/2"
  • Ultimate Shear (Lb.) 2620 lbs.
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2240 lbs.
  • Meets/Exceeds A-A-1923A Type 4
  • Anchor Dia. 3/8"
  • Max. Work Thickness 7/8 in
  • Thread Size 3/8"-16
  • Thread Fully Threaded
  • Ultimate Pullout (Lb.) 2240 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 2,620
  • Agency Compliance UL
  • Includes Nut and Washers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list