Skip Content
ANCHOR WEDGE 3/4X8-1/2 GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR WEDGE 3/4X8-1/2 GALV

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS3484G
  • Mfr. Model # WS3484G
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • Item Wedge Anchor
  • Thread Size 3/4-10"
  • Thread Length 5-3/4
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251: UL: Factory Mutual: COLA - RR2748: California State Fire Marshall: Caltrans: Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 13720
  • Anchor Dia. 3/4"
  • Anchor Length 8-1/2"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 13720
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251: UL: Factory Mutual: COLA - RR2748: California State Fire Marshall: Caltrans: Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Min. Embedment 3-1/4"
  • Max. Work Thickness 4-1/2
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list