ANCHOR WEDGE 3/4X6-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ANCHOR WEDGE 3/4X6-1/4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS3462
  • Mfr. Model # WS3462
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.8 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Thread Size 3/4"-10
  • Ultimate Pullout (Lb.) 10,840 lbs.
  • Includes Nut and Washers
  • Ultimate Shear (Lb.) 13,720 lbs.
  • Thread Length 4-3/8"
  • Agency Compliance UL
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 10,840 lbs.
  • Meets/Exceeds A-A-1923A Type 4
  • Max. Work Thickness 2-1/4"
  • Anchor Dia. 3/4"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 13,720
  • Anchor Length 6-1/4"
  • Min. Embedment 3-1/4"
  • Embedment In Concrete 3-1/4"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list