Skip Content
ANCHOR WEDGE 3/4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR WEDGE 3/4X10

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS34100
  • Mfr. Model # WS34100
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 12.0 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Includes Nut and Washers
  • Item Wedge Anchor
  • Material Carbon Steel
  • Thread Size 3/4"-10
  • Ultimate Pullout (Lb.) 17,700 lbs.
  • Ultimate Shear (Lb.) 23,740 lbs.
  • Agency Compliance UL
  • Thread Length 5-3/4"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 10,840 lbs.
  • Meets/Exceeds A-A-1923A Type 4
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 13,720
  • Anchor Dia. 3/4"
  • Anchor Length 10"
  • Min. Embedment 3-1/4"
  • Max. Work Thickness 6"
  • Embedment In Concrete 6-5/8"
  • Finish Zinc Plated
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list