ANCHOR WEDGE 1X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR WEDGE 1X9

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS10090
  • Mfr. Model # WS10090
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 11.0 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Thread Size 1"-8
  • Thread Length 2-1/2"
  • Item Wedge Anchor
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 20,180 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 22,820
  • Anchor Dia. 1"
  • Anchor Length 9"
  • Max. Work Thickness 3-1/2"
  • Min. Embedment 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list