ANCHOR WEDGE 1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR WEDGE 1X12

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS100120
  • Mfr. Model # WS100120
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 2.81 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Thread Size 1"-8
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 20,180 lbs.
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Anchor Dia. 1"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 22,820
  • Thread Length 2-1/2"
  • Anchor Length 12"
  • Min. Embedment 4-1/2"
  • Max. Work Thickness 6-1/2"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list