Skip Content
ANCHOR WEDGE 1/2X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR WEDGE 1/2X7

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS1270
  • Mfr. Model # WS1270
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 9.4 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Includes Nut and Washers
  • Item Wedge Anchor
  • Ultimate Pullout (Lb.) 5100 lbs.
  • Material Carbon Steel
  • Thread Size 1/2"-13
  • Ultimate Shear (Lb.) 4760 lbs.
  • Thread Length 5-1/2"
  • Agency Compliance UL
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 5100 lbs.
  • Meets/Exceeds A-A-1923A Type 4
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 4,760
  • Anchor Dia. 1/2"
  • Anchor Length 7"
  • Max. Work Thickness 4-1/4"
  • Min. Embedment 2-1/4"
  • Embedment In Concrete 6"
  • Finish Zinc Plated
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List