Skip Content
ANCHOR WEDGE 1/2X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR WEDGE 1/2X4-1/2

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS1244
  • Mfr. Model # WS1244
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.26 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Thread Size 1/2"-13
  • Thread Length 3"
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 4,760
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 5100 lbs.
  • Anchor Dia. 1/2"
  • Anchor Length 4-1/2"
  • Max. Work Thickness 1-3/4"
  • Min. Embedment 2-1/4"
  • Ultimate Pullout (Lb.) 5100 lbs.
  • Ultimate Shear (Lb.) 4760 lbs.
  • Embedment In Concrete 2-1/4"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list