Skip Content
ANCHOR WEDGE 1/2X3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR WEDGE 1/2X3-3/4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS1236
  • Mfr. Model # WS1236
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.22 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Includes Nut and Washers
  • Ultimate Pullout (Lb.) 5100 lbs.
  • Ultimate Shear (Lb.) 4760 lbs.
  • Thread Size 1/2"-13
  • Agency Compliance UL
  • Meets/Exceeds A-A-1923A Type 4
  • Thread Length 2-1/4"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 5100 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 4,760
  • Anchor Dia. 1/2"
  • Anchor Length 3-3/4"
  • Max. Work Thickness 1"
  • Min. Embedment 2-1/4"
  • Embedment In Concrete 2-1/4"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list