Skip Content
ANCHOR TAPCON HWH 410SS 1/4X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ANCHOR TAPCON HWH 410SS 1/4X1-1/4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX3367907
  • Mfr. Model # 3367907
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Specified for anchorage into Concrete, Brick or Block
  • Item Masonry Anchor Screw
  • Length 1-1/4"
  • Material 410 Stainless Steel
  • Package Quantity 100
  • Type Tapcon, Silver Climaseal
  • Anchor Dia. 1/4"
  • Head Style Hex Washer
  • Min. Embedment 1"
  • Ultimate Tension (Lbs.) 800
  • Max. Work Thickness 1-3/8"
  • Ultimate Shear (Lb.) 1360

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List