Skip Content
ANCHOR STUD 3/8X1-3/4 1THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR STUD 3/8X1-3/4 1THREAD

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXJS38C
  • Mfr. Model # JS38C
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Package Quantity 50
  • Application For Jacking and Leveling Items as Conveyors and Machinery, Anchoring Pipe Run Support, Blower, Pump, Support Rack
  • Material Carbon Steel
  • Item Stud Anchor
  • Thread Size 3/8-16
  • Type Bottom-Bearing
  • Overall Length 2-1/4"
  • Agency Compliance UL/FM
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 3360
  • Thread Length 3/4"
  • Meets/Exceeds G.S.A. Specifications FF-S-325 GroupVIII, Type 1
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 3160
  • Anchor Dia. 3/8"
  • Min. Embedment 1-5/8"
  • Stud Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list