Skip Content
ANCHOR SLV FH HD 3/8X2 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ANCHOR SLV FH HD 3/8X2 7/8

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXFS3826
  • Mfr. Model # FS3826
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1088
  • Shipping Weight 3.8 lbs

Product Details

Dynabolt hex head carbon steel zinc plating sleeve anchor. Specified for anchorage into concrete, masonry, grout-filled block and hollow block. Features a URX nut.

Technical Specs

  • Package Quantity 50
  • Item Sleeve Anchor
  • Material Carbon Steel
  • Meets/Exceeds A-A-1923A
  • Head Style Flat
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 3,100
  • Thread Size 5/16-18
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 3,040
  • Anchor Dia. 3/8"
  • Anchor Length 2-7/8"
  • Max. Work Thickness 1-3/8"
  • Min. Embedment 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List