Skip Content
ANCHOR SLV FH 3/8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR SLV FH 3/8X4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXFS3840
  • Mfr. Model # FS3840
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1088
  • Shipping Weight 1.0 lbs

Product Details

Dynabolt hex head carbon steel zinc plating sleeve anchor. Specified for anchorage into concrete, masonry, grout-filled block and hollow block. Features a URX nut.

Technical Specs

  • Item Sleeve Anchor
  • Material Carbon Steel
  • Meets/Exceeds A-A-1923A
  • Head Style Flat
  • Package Quantity 50
  • Thread Size 5/16-18
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 3,040
  • Anchor Length 4"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 3,100
  • Anchor Dia. 3/8"
  • Max. Work Thickness 2-1/2"
  • Min. Embedment 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list