Skip Content
ANCHOR SLEEVE BOLT HEX 5/16X2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR SLEEVE BOLT HEX 5/16X2-1/2IN

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR100C3520
  • Mfr. Model # 100C3520
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

For deck mounting, awnings, bracelets and steel channels, wood beams, door and window frames. Anti-rotation tabs. Ribbed leg design. UL and FM approval.

Technical Specs

  • Package Quantity 100
  • Material Steel
  • Head Style Hex Nut
  • Item Sleeve Anchors
  • Anchor Dia. 5/16"
  • Meets/Exceeds UL and FM
  • Max. Work Thickness 1-1/2"
  • Anchor Length 2-1/2"
  • Min. Embedment 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list