Skip Content
ANCHOR SLEEVE 5/8X4-1/4 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR SLEEVE 5/8X4-1/4 10PK

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXSHN5842
  • Mfr. Model # SHN5842
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 4.2 lbs

Product Details

Sleeve anchor, Dynabolt, stainless steel. Type 304.

Technical Specs

  • Item Sleeve Anchor
  • Package Quantity 10
  • Material Stainless Steel
  • Thread Size 1/2-13
  • Head Style Hex Nut
  • Meets/Exceeds A-A-1923A
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 6,120
  • Anchor Dia. 5/8"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 8,080
  • Anchor Length 4-1/4"
  • Min. Embedment 2"
  • Max. Work Thickness 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list