Skip Content
ANCHOR SLEEVE 5/8X2-1/4 HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ANCHOR SLEEVE 5/8X2-1/4 HEX

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXHN5822
  • Mfr. Model # HN5822
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1088
  • Shipping Weight 1.0 lbs

Product Details

Dynabolt hex head carbon steel zinc plating sleeve anchor. Specified for anchorage into concrete, masonry, grout-filled block and hollow block. Features a URX nut.

Technical Specs

  • Material Carbon Steel
  • Item Sleeve Anchor
  • Head Style Hex Nut
  • Package Quantity 25
  • Thread Size 1/2-13
  • Meets/Exceeds A-A-1923A
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 6,120
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 8,080
  • Anchor Dia. 5/8"
  • Max. Work Thickness 1/4"
  • Anchor Length 2-1/4"
  • Min. Embedment 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list