!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANCHOR SLEEVE 3/8X1-7/8 50PK

ANCHOR SLEEVE 3/8X1-7/8 50PK

ITW BUILDEX

ANCHOR SLEEVE 3/8X1-7/8 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANCHOR SLEEVE 3/8X1-7/8 50PK

ANCHOR SLEEVE 3/8X1-7/8 50PK

ITW BUILDEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLXSHN3817
  • Mfr. Model # SHN3817
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Product Details

Sleeve anchor, Dynabolt, stainless steel. Type 304.

Technical Specs

  • Item Sleeve Anchors
  • Anchor Dia. 3/8"
  • Thread Size 5/16"-18"
  • Min. Embedment 1 1/2 in
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 3100
  • Expansion Anchor Head Style Hex Nut
  • Anchor Length 1-7/8"
  • Max. Work Thickness 3/8 in
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 3040
  • Meets/Exceeds A-A-1923A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list