ANCHOR SLEEVE 1/2X2-1/4 HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR SLEEVE 1/2X2-1/4 HEX

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXHN1222
  • Mfr. Model # HN1222
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1088
  • Shipping Weight 3.15 lbs

Product Details

Dynabolt hex head carbon steel zinc plating sleeve anchor. Specified for anchorage into concrete, masonry, grout-filled block and hollow block. Features a URX nut.

Technical Specs

  • Item Sleeve Anchors
  • Thread Size 3/8"-16
  • Meets/Exceeds A-A-1923A
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 4400
  • Anchor Length 2-1/4"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 5000
  • Anchor Dia. 1/2"
  • Max. Work Thickness 3/8"
  • Min. Embedment 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list